Precision density hydrometers, L20
L20-076, 0,760 - 0,780 g/ml, 0,0002 g/ml, 430 mm
Catalog # SCNL3112009
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision density hydrometers without thermometers are suitable for calibration.
Error limit: ±0,0002 g/ml
Reference temperature: 20 °C
Certifications: DIN 12791
Ordering information: Surface tension in class M (medium) on request.
Packaging: Each packed in a square plastic sleeve.
Specifications
- Length:430 mm
- Seq:09
- Division:0,0002 g/ml
- Model:L20-076
- Range:0,760 - 0,780 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



