Precision density hydrometers, L20
L20-066, 0,660 - 0,680 g/ml, 0,0002 g/ml, 430 mm
SCNL3112004
These precision density hydrometers without thermometers are suitable for calibration.
Error limit: ±0,0002 g/ml
Reference temperature: 20 °C
Certifications: DIN 12791
Ordering information: Surface tension in class M (medium) on request.
Packaging: Each packed in a square plastic sleeve.
- Length:430 mm
- Seq:04
- Division:0,0002 g/ml
- Model:L20-066
- Range:0,660 - 0,680 g/ml



