Order Entry
Austria
Orders LinkContactUsLinkComponent
Density hydrometers

Density hydrometers

1,900 - 2,000 g/ml, 0,001 g/ml, 300 mm
Catalog # SCNL3031014
Supplier:   Ludwig Schneider
Density hydrometers
Catalog # SCNL3031014
Supplier:  Ludwig Schneider
Density hydrometers
Density hydrometers

1,900 - 2,000 g/ml, 0,001 g/ml, 300 mm

Price
20,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Density hydrometers calibrated at 20 °C.

* Works certificate.

Ordering information: Available with works or DAkkS calibration certificate on request.

Packaging: Packed in a square plastic sleeve.

Specifications
  • Length:
    300 mm
  • Seq:
    15
  • Division:
    0,001 g/ml
  • Range:
    1,900 - 2,000 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.