Density hydrometers
1,700 - 1,800 g/ml, 0,001 g/ml, 300 mm
SCNL3031012
Density hydrometers calibrated at 20 °C.
* Works certificate.
: Available with works or DAkkS calibration certificate on request.
: Packed in a square plastic sleeve.
- Length:300 mm
- Seq:13
- Division:0,001 g/ml
- Range:1,700 - 1,800 g/ml



