Density hydrometers
1,300 - 1,400 g/ml, 0,001 g/ml, 300 mm
Catalog # SCNL3031008
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Density hydrometers calibrated at 20 °C.
* Works certificate.
Ordering information: Available with works or DAkkS calibration certificate on request.
Packaging: Packed in a square plastic sleeve.
Specifications
- Length:300 mm
- Seq:09
- Division:0,001 g/ml
- Range:1,300 - 1,400 g/ml



