Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Density hydrometers

0,900 - 1,000 g/ml, 0,001 g/ml, 300 mm
Catalog # SCNL3031004
Supplier:   Ludwig Schneider
Density hydrometers
Catalog # SCNL3031004
Supplier:  Ludwig Schneider
Density hydrometers
Density hydrometers

0,900 - 1,000 g/ml, 0,001 g/ml, 300 mm

Price
14,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Density hydrometers calibrated at 20 °C.

* Works certificate.

 : Available with works or DAkkS calibration certificate on request.

 : Packed in a square plastic sleeve.

Specifications
  • Length:
    300 mm
  • Seq:
    04
  • Division:
    0,001 g/ml
  • Range:
    0,900 - 1,000 g/ml