Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Silicone rubber stoppers, conical

2, 30,0 mm, 5 mm, 21,0 mm, 27,0 mm
  217-0832
Silicone rubber stoppers, conical
  217-0832
Silicone rubber stoppers, conical
Silicone rubber stoppers, conical

2, 30,0 mm, 5 mm, 21,0 mm, 27,0 mm

 
3,50 €
   
1 * 1 ST
 

These stoppers are biologically inert and transparent.

  • Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C

 : DIN 12 871

 
  • Ø bottom:
    21,0 mm
  • Ø top:
    27,0 mm
  • Hole Ø:
    5 mm
  • No. of Holes:
    2
  • Height:
    30,0 mm
  • Seq:
    14