Order Entry
Austria
Orders LinkContactUsLinkComponent
Drying ovens, Heratherm® Advanced protocol series | Avantor

Drying ovens, Heratherm® Advanced protocol series

OMH60, coated exterior, 2 (13), 530×565×720 mm, 354×343×508 mm, 44 kg
Catalog # 466-0273
Drying ovens, Heratherm® Advanced protocol series
Catalog # 466-0273
Drying ovens, Heratherm® Advanced protocol series
Drying ovens, Heratherm® Advanced protocol series

OMH60, coated exterior, 2 (13), 530×565×720 mm, 354×343×508 mm, 44 kg

Price
3 340,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Heating and drying ovens with coated or stainless steel exterior (SS models). The timer allows the oven to be turned on or off after a pre-set time, with a choice between weekly, hourly or real time settings. Units with natural convection are ideal for gentle drying and heating, to protect delicate samples. Units with forced convection have adjustable fan speed and are suitable for faster drying and heating, and offer superior temperature uniformity.

  • Automatic over-temperature alarm system
  • Large, easy to read vacuum fluorescent display and microprocessor controlled touch button operation
  • Programmable controller for temperature ramps and dwells. Up to 10 programs can be saved
  • Access port allows the introduction of sensors for independent data monitoring
  • Boost function enables rapid heating up

Delivery information: Supplied with two shelves and standard RS232 data interface. Please see 'Drying ovens, Heratherm General Protocol' for details on shelves, stacking kits and stands. Range of accessories and factory fitted options such as access ports are available on request; please contact your local Avantor sales office for further details.

Specifications
  • Weight:
    44 kg
  • W×D×H ext.:
    530×565×720 mm
  • Description:
    OMH60, coated exterior
  • Seq:
    007
  • Shelves supplied (max.):
    2 (13)
  • W×D×H int.:
    354×343×508 mm
  • Cat. No.:
    466-0273
  • Temperature fluctuation (time):
    @ 150 °C: ±0,2 °C
  • Convection type:
    Forced convection
  • Power consumption:
    1400 W
  • Capacity:
    62 L
  • Model:
    OMH60
  • Max. load per shelf:
    25 kg
  • Temperature range:
    50…330 °C
  • Temperature variation (spatial):
    ±1,8 °C @ 150 °C
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2210.0900.01
    Preventive maintenance and operational testing of standard oven at customer site. Spare parts and travel fees not included
    Log in for availability
    1 * 1 Pack. - 431,00 €

  • SERW2210.1101.01
    Preventive maintenance, operational testing and calibration of standard oven at customer site. 1× Temperature Calibration (1 probe). Calibration Certificate included. Spare parts and travel fees not included
    Log in for availability
    1 * 1 Pack. - 587,00 €

  • SERW2210.7000.01
    Installation Qualification and Operation Qualification of standard oven at customer site. Qualification Protocols not included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Pack. - 4 460,00 €

  • SERW2210.0100.01
    Installation of standard oven at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Pack. - 552,00 €

  • SERW2210.7100.01
    Installation Qualification and Operation Qualification of standard oven at customer site according to Avantor SOP. Avantor Services Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Pack. - 4 460,00 €

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.