Order Entry
Austria
Orders LinkContactUsLinkComponent
Square Buckets

Square Buckets

Square bucket with metal handle, White, 15 L, 280×250×345 mm
Catalog # LAMA1147
Supplier:   LAMAPLAST
Square Buckets
Catalog # LAMA1147
Supplier:  LAMAPLAST
Square Buckets
Square Buckets

Square bucket with metal handle, White, 15 L, 280×250×345 mm

Price
24,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Robust PP bucket with ergonomic handle.

  • Square shape
  • Flat bottom ensures total emptying and easy cleaning
  • Food contact material approved

Hot filling possible up to 95 °C.

Specifications
  • Capacity:
    15 L
  • Colour:
    White
  • Description:
    Square bucket with metal handle
  • Dimensions:
    280×250×345 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.