Square Buckets
Square bucket with metal handle, White, 20 L, 320×315×320 mm
Catalog # LAMA1137
Supplier: LAMAPLAST
Jump to:
Product Details & Documents
Robust PP bucket with ergonomic handle.
- Square shape
- Flat bottom ensures total emptying and easy cleaning
- Food contact material approved
Hot filling possible up to 95 °C.
Documents
Specifications
- Capacity:20 L
- Colour:White
- Description:Square bucket with metal handle
- Dimensions:320×315×320 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



