Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Refrigerated Circulating Baths with MX Temperature Controller

VWR®, Refrigerated Circulating Baths with MX Temperature Controller

MX7LR-20 (low profile), −20...+135 °C, ±0,07 °C, 1,1 kW, 0,2 kW, 7 l, 411×589×439 mm
Catalog # 462-0223
Supplier:   VWR Collection
VWR®, Refrigerated Circulating Baths with MX Temperature Controller
Catalog # 462-0223
Supplier:  VWR Collection
VWR®, Refrigerated Circulating Baths with MX Temperature Controller
VWR®, Refrigerated Circulating Baths with MX Temperature Controller

MX7LR-20 (low profile), −20...+135 °C, ±0,07 °C, 1,1 kW, 0,2 kW, 7 l, 411×589×439 mm

Price
4 720,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel baths with user friendly MX temperature controller plus three control buttons and on-screen prompts. Baths can be used for external closed loop circulation. The controller rests on a chemically resistant DuraTop™ deck, which is cool to the touch, even when working at high temperatures, and units feature LidDock™ lid stowing system. Cool Command™ technology regulates the amount of cooling required, saving energy while providing rapid cooling and precise control at elevated temperatures.

  • Large EasyView™ LCD display with alarm or fault icons plus English prompts and menus
  • User-adjustable high and low temperature limits and low liquid level alarms
  • Single speed pressure pump with external closed loop circulation capability
  • Integral pump and heater coil protection
  • Single point calibration

Maximum pump capacities:
11,9 L/min, 120 mbar.

Maximum pump capacities:
10,6 l/min, 100 mbar

Certifications: Complies with DIN 12876-1, Safety Class I.

Delivery information: Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼" to M16 adapters are also included.

Caution: Cooling capacity at 20 °C

Specifications
  • Heating capacity:
    1,1 kW
  • Temperature Range:
    −20...+135 °C
  • Capacity:
    7 l
  • Seq:
    01
  • W×D×H:
    411×589×439 mm
  • Cooling capacity:
    0,2 kW
  • Temp. stability:
    ±0,07 °C
  • Type:
    MX7LR-20 (low profile)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.