VWR®, Heating Circulators
Product Details & Documents
Stainless steel circulating baths with choice of Advanced Programmable or Advanced Digital temperature controller. Both are easy to navigate with large, intuitive displays and multiple communication options including USB-A and B, RS232/485, Ethernet and external temperature probe. The reservoir drain can be accessed by removing the front panel. All models feature user-adjustable high temperature safety cut-off points as well as over-temperature protection. The DuraTop™ surface is cool to the touch even when operating at high temperatures.
- Working temperatures from ambient 10 to 200 °C with stability of ±0,01 °C
- Variable speed pressure/suction pump with external circulation and temperature control capability
- Swivel 180™ rotating controllers, LidDock™ lid stowing system and DuraTop™ chemically resistant deck
- Event scheduling (time and date), real time clock and temperature trends for up to 10 days with Advanced Programmable models
- Selectable home screens and on-screen help
- Automatic and/or user-adjustable performance optimisation
Advanced Digital models feature an intuitive 9,5 cm display with touch-pad control, single-point calibration, menus and prompts in 4 languages: French, German, Spanish and English.
Advanced Programmable models have an intuitive 10,9 cm SmartTouch display, 5-point calibration capability, menus and prompts in 6 languages: French, German, Spanish, English, Chinese and Arabic, plus time/temperature programming (ten 100-step programs).
Comply with DIN 12876-1, Safety Class III
Maximum pump capacities:
16,7 l/min, 250 mbar; suction: 12,2 l/min
Certifications: Comply with DIN 12876-1, Safety Class III
Maximum pump capacities:
16,7 L/min, 250 mbar; suction: 12,2 L/min.
Delivery information: Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼" to M16 adapters are also included. Please visit website for details of probes and accessories. Please note that the tubing supplied can only be used up to 120 °C. If you work at higher working temperatures, you must adapt the bypass tubing and fittings to the desired working temperature - please contact your Avantor sales representative.
Caution: * RT = Ambient
Documents
Manual_110-513_VWR_Circulating_Baths_with_Advanced_Digital_Controller_Instruction_310811 Manual_110-513_VWR_DE_Advanced_Digital_Operator_German_180911 Manual_110-513_VWR_ES_Advanced_Digital_Operator_Spanish_180911 Manual_110-513_VWR_FR_Advanced_Digital_Operator_French_180911 Manual_110-514_VWR_Circulating_Baths_with_Advanced_Programmable_Instruction_310811
Manual
VWR Circulator Video
Videos
VWR® for baths, thermostats and circulators
Product Literature
Specifications
- Heating capacity:2,2 kW
- Temperature Range:RT* +10…+200 °C
- Capacity:20 l
- Seq:11
- W×D×H:419×610×422 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- PT100 probe with 3 m cable
Product Information
- Catalog #AvailabilityPrice
- PT100 probe with 0,6 m cable
Product Information
- Catalog #AvailabilityPrice
- Remote temperature probe, 15,25 m cable
Product Information
- Catalog #AvailabilityPrice
- Remote temperature probe, 3 m cable
Product Information
- Catalog #AvailabilityPrice
- Remote temperature probe, 7,6 m cable
Product Information
- Catalog #AvailabilityPrice
- PT100 probe with 7,6 m cable
Product Information
- Catalog #AvailabilityPrice
- PT100 probe with 15 m cable
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb,
stainless steelFitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb,
stainless steel462-0316Log in for availability1 * 1 ST - 67,20 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT × 3/16" (5 mm) hose barb,
stainless steelFitting, 1/4" male NPT × 3/16" (5 mm) hose barb,
stainless steel462-0309Log in for availability1 * 1 ST - 53,40 €
Product Information
- Catalog #AvailabilityPrice
- Flow adapter, two (2) port with shutoffs, brass
1/4" male NPT × 2 @ 1/4" (6 mm) hose barbFlow adapter, two (2) port with shutoffs, brass
1/4" male NPT × 2 @ 1/4" (6 mm) hose barb462-0325Log in for availability1 * 2 ST - 471,00 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/2" (13 mm) barb × 3/8" (9,5 mm) barb,
glass-filled nylon (for MX Controllers)Fitting, 1/2" (13 mm) barb × 3/8" (9,5 mm) barb,
glass-filled nylon (for MX Controllers)462-0322Log in for availability1 * 1 ST - 20,40 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT × 1/4" (6 mm) hose barb, nylonFitting, 1/4" male NPT × 1/4" (6 mm) hose barb, nylon462-0310Log in for availability1 * 1 ST - 18,00 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/2" Male NPT × 5/8" (16 mm) hose barb, nylon, straight (for integrated cooling coils)Fitting, 1/2" Male NPT × 5/8" (16 mm) hose barb, nylon, straight (for integrated cooling coils)462-0323Log in for availability1 * 1 ST - 34,50 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT × M16×1, stainless steel
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT to 1/4" (6 mm) hose barb, brassFitting, 1/4" male NPT to 1/4" (6 mm) hose barb, brass462-0311Log in for availability1 * 1 ST - 21,20 €
Product Information
- Catalog #AvailabilityPrice
- Ethernet Cable, 2,1 m (7' )
Product Information
- Catalog #AvailabilityPrice
- Thermometer (-20 to +150 °C) alcohol, non-calibratedThermometer (-20 to +150 °C) alcohol, non-calibrated461-0869Log in for availability1 * 1 ST - 149,00 €
Product Information
- Catalog #AvailabilityPrice
- Bypass kit, silicone tubing 1/2" ID × 6", MX Controllers onlyBypass kit, silicone tubing 1/2" ID × 6", MX Controllers only462-0304Log in for availability1 * 1 ST - 43,40 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb, nylonFitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb, nylon462-0314Log in for availability1 * 1 ST - 17,50 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT × 1/4" (6 mm) hose barb,
stainless steelFitting, 1/4" male NPT × 1/4" (6 mm) hose barb,
stainless steel462-0312Log in for availability1 * 1 ST - 43,90 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT to 3/8" (9,5 mm) hose barb, brassFitting, 1/4" male NPT to 3/8" (9,5 mm) hose barb, brass462-0315Log in for availability1 * 1 ST - 21,20 €
Product Information
- Catalog #AvailabilityPrice
- Bypass kit, replacement, Buna N tubing, 1/2" ID × 6" with spring and 2 hose clamps, -40 to 120 °CBypass kit, replacement, Buna N tubing, 1/2" ID × 6" with spring and 2 hose clamps, -40 to 120 °C462-0302Log in for availability1 * 1 ST - 41,00 €
Product Information
- Catalog #AvailabilityPrice
- RS232 Cable, 3 m (9,8')
Product Information
- Catalog #AvailabilityPrice
- PolyScience-branded Flash Drive, 1 GB
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT × 5/16" (8 mm) hose barb, straight, brass, 2 eachFitting, 1/4" male NPT × 5/16" (8 mm) hose barb, straight, brass, 2 each462-0313Log in for availability1 * 2 ST
Product Information
- Catalog #AvailabilityPrice
- Bypass kit for higher temperatures, Viton® tubing, 1/2" ID × 6" with spring and 2 hose clamps, -32 to 200 °CBypass kit for higher temperatures, Viton® tubing, 1/2" ID × 6" with spring and 2 hose clamps, -32 to 200 °C462-0303Log in for availability1 * 1 ST - 183,00 €
Product Information
- Catalog #AvailabilityPrice
- USB-A to Mini-B Cable, 1,8 m (6')
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT × 1/8" (3 mm) hose barb, brass
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/2" (13 mm) barb × 1/4" (6 mm) barb,
glass-filled nylon (for MX Controllers)Fitting, 1/2" (13 mm) barb × 1/4" (6 mm) barb,
glass-filled nylon (for MX Controllers)462-0321Log in for availability1 * 1 ST - 20,40 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/2" Male NPT × 1/2" (13 mm) hose barb, nylon, straight (for integrated cooling coils)Fitting, 1/2" Male NPT × 1/2" (13 mm) hose barb, nylon, straight (for integrated cooling coils)462-0324Log in for availability1 * 1 ST - 32,30 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT to 3/16" (5 mm) hose barb, brassFitting, 1/4" male NPT to 3/16" (5 mm) hose barb, brass462-0308Log in for availability1 * 1 ST - 23,80 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/4" male NPT × 3/16" (5 mm) hose barb, nylonFitting, 1/4" male NPT × 3/16" (5 mm) hose barb, nylon462-0307Log in for availability1 * 1 ST - 18,00 €
Product Information
- Catalog #AvailabilityPrice
- Fitting, 1/2" (13 mm) barb × 5/16" (5 mm) barb,
glass-filled nylon (for MX Controllers)Fitting, 1/2" (13 mm) barb × 5/16" (5 mm) barb,
glass-filled nylon (for MX Controllers)462-0320Log in for availability1 * 1 ST - 20,20 €



