Order Entry
Austria
Orders LinkContactUsLinkComponent
 

VWR® Circulating Baths, Polycarbonate, with MX Temperature Controller

MX28P100
Catalog # 462-0208
Supplier:   VWR Collection
VWR® Circulating Baths, Polycarbonate, with MX Temperature Controller
Catalog # 462-0208
Supplier:  VWR Collection
VWR® Circulating Baths, Polycarbonate, with MX Temperature Controller
VWR® Circulating Baths, Polycarbonate, with MX Temperature Controller

MX28P100

Price
3 090,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Transparent polycarbonate baths keep samples visible, units feature user friendly MX temperature controller with three control buttons and on-screen prompts.

  • Large EasyView™ LCD display with alarm or fault icons plus English prompts and menus
  • User-adjustable high and low temperature limits and low liquid level alarms
  • Single speed pressure pump
  • Integral pump and heater coil protection
  • Single point calibration

Maximum pump capacities:
11,9 L/min, 120 mbar

* RT = Ambient

A convenient slide control enables the flow rate to be easily adjusted, the elevated tank bottom gives secure handholds when lifting or positioning the bath, and is stable on uneven surfaces.

Controller bridge, made from heat and chemical resistant DuraTop™, is easily removed to clean the tank.

17 and 28 litre models have a drain and opening with lid for optional cooling coil, which is ideal for set points near ambient temperature.

 : Complies with DIN 12876-1 Class I safety requirements for use with non flammable liquids.

 : Supplied with a lid.

Specifications
  • Seq:
    03
  • Type:
    MX28P100
  • Cat. No.:
    462-0208
  • Int. W×D×H:
    300×315×203 mm
  • Capacity:
    28 L
  • Model:
    MX28P100
  • Heating capacity:
    1,1 kW
  • Temperature range:
    RT* +10...85 °C
  • Ext. W×D×H:
    345×562×441 mm
  • Temperature stability:
    ±0,07 °C
Accessories

Product Information

  • Catalog #
    For tube Ø
    Availability
    Price
  • Polycarbonate test tube rack, holds maximum of 24 tubes. 8 litre polycarbonate baths can accommodate 1 rack, 11 litre polycarbonate baths 2, and 14 litre polycarbonate baths 3 racks
    Polycarbonate test tube rack, holds maximum of 24 tubes. 8 litre polycarbonate baths can accommodate 1 rack, 11 litre polycarbonate baths 2, and 14 litre polycarbonate baths 3 racks
    462-0296
    10 - 18 mm
    Log in for availability
    1 * 1 ST - 413,00 €