Test tubes with screw caps
10 ml, 100 mm, 16 mm, Individually packed, Sterile
Catalog # KART88202
Supplier: KARTELL
Jump to:
Product Details & Documents
PS, clear, wtih screw cap.
- Tight screw cap
- Good chemical resistance
- Good temperature resistance
Taking into consideration the different applications, they are available sterile single packed, sterile nultiple packed and not sterile.
Specifications
- Ext.Ø:16 mm
- Packed:Individually packed
- Sterility:Sterile
- Capacity:10 ml
- Length:100 mm



