Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Heating Circulators

VWR®, Heating Circulators

RT* +10…+200 °C, 2,2 kW, 20 l, 419×610×422 mm
Catalog # 462-0219
Supplier:   VWR Collection
VWR®, Heating Circulators
Catalog # 462-0219
Supplier:  VWR Collection
VWR®, Heating Circulators
VWR®, Heating Circulators

RT* +10…+200 °C, 2,2 kW, 20 l, 419×610×422 mm

Price
4 850,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel circulating baths with choice of Advanced Programmable or Advanced Digital temperature controller. Both are easy to navigate with large, intuitive displays and multiple communication options including USB-A and B, RS232/485, Ethernet and external temperature probe. The reservoir drain can be accessed by removing the front panel. All models feature user-adjustable high temperature safety cut-off points as well as over-temperature protection. The DuraTop™ surface is cool to the touch even when operating at high temperatures.

  • Working temperatures from ambient 10 to 200 °C with stability of ±0,01 °C
  • Variable speed pressure/suction pump with external circulation and temperature control capability
  • Swivel 180™ rotating controllers, LidDock™ lid stowing system and DuraTop™ chemically resistant deck
  • Event scheduling (time and date), real time clock and temperature trends for up to 10 days with Advanced Programmable models
  • Selectable home screens and on-screen help
  • Automatic and/or user-adjustable performance optimisation

Advanced Digital models feature an intuitive 9,5 cm display with touch-pad control, single-point calibration, menus and prompts in 4 languages: French, German, Spanish and English.

Advanced Programmable models have an intuitive 10,9 cm SmartTouch display, 5-point calibration capability, menus and prompts in 6 languages: French, German, Spanish, English, Chinese and Arabic, plus time/temperature programming (ten 100-step programs).

Comply with DIN 12876-1, Safety Class III
Maximum pump capacities:
16,7 l/min, 250 mbar; suction: 12,2 l/min

 : Comply with DIN 12876-1, Safety Class III
Maximum pump capacities:
16,7 L/min, 250 mbar; suction: 12,2 L/min.

 : Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼" to M16 adapters are also included. Please visit website for details of probes and accessories. Please note that the tubing supplied can only be used up to 120 °C. If you work at higher working temperatures, you must adapt the bypass tubing and fittings to the desired working temperature - please contact your Avantor sales representative.

 : * RT = Ambient

Specifications
  • Heating capacity:
    2,2 kW
  • Temperature Range:
    RT* +10…+200 °C
  • Capacity:
    20 l
  • Seq:
    04
  • W×D×H:
    419×610×422 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 3 m cable
    PT100 probe with 3 m cable
    462-0272
    Log in for availability
    1 * 1 ST - 540,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 0,6 m cable
    PT100 probe with 0,6 m cable
    462-0271
    Log in for availability
    1 * 1 ST - 487,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Remote temperature probe, 15,25 m cable
    Remote temperature probe, 15,25 m cable
    461-0103
    Log in for availability
    1 * 1 ST - 545,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Remote temperature probe, 3 m cable
    Remote temperature probe, 3 m cable
    461-0101
    Log in for availability
    1 * 1 ST - 423,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Remote temperature probe, 7,6 m cable
    Remote temperature probe, 7,6 m cable
    461-0102
    Log in for availability
    1 * 1 ST - 458,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 7,6 m cable
    PT100 probe with 7,6 m cable
    462-0273
    Log in for availability
    1 * 1 ST - 730,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 15 m cable
    PT100 probe with 15 m cable
    462-0274
    Log in for availability
    1 * 1 ST - 1 080,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb,
    stainless steel
    Fitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb,
    stainless steel
    462-0316
    Log in for availability
    1 * 1 ST - 67,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 3/16" (5 mm) hose barb,
    stainless steel
    Fitting, 1/4" male NPT × 3/16" (5 mm) hose barb,
    stainless steel
    462-0309
    Log in for availability
    1 * 1 ST - 53,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Flow adapter, two (2) port with shutoffs, brass
    1/4" male NPT × 2 @ 1/4" (6 mm) hose barb
    Flow adapter, two (2) port with shutoffs, brass
    1/4" male NPT × 2 @ 1/4" (6 mm) hose barb
    462-0325
    Log in for availability
    1 * 2 ST - 471,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/2" (13 mm) barb × 3/8" (9,5 mm) barb,
    glass-filled nylon (for MX Controllers)
    Fitting, 1/2" (13 mm) barb × 3/8" (9,5 mm) barb,
    glass-filled nylon (for MX Controllers)
    462-0322
    Log in for availability
    1 * 1 ST - 20,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 1/4" (6 mm) hose barb, nylon
    Fitting, 1/4" male NPT × 1/4" (6 mm) hose barb, nylon
    462-0310
    Log in for availability
    1 * 1 ST - 18,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/2" Male NPT × 5/8" (16 mm) hose barb, nylon, straight (for integrated cooling coils)
    Fitting, 1/2" Male NPT × 5/8" (16 mm) hose barb, nylon, straight (for integrated cooling coils)
    462-0323
    Log in for availability
    1 * 1 ST - 34,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × M16×1, stainless steel
    Fitting, 1/4" male NPT × M16×1, stainless steel
    462-0317
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT to 1/4" (6 mm) hose barb, brass
    Fitting, 1/4" male NPT to 1/4" (6 mm) hose barb, brass
    462-0311
    Log in for availability
    1 * 1 ST - 21,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Ethernet Cable, 2,1 m (7' )
    Ethernet Cable, 2,1 m (7' )
    462-0276
    Log in for availability
    1 * 1 ST - 67,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Thermometer (-20 to +150 °C) alcohol, non-calibrated
    Thermometer (-20 to +150 °C) alcohol, non-calibrated
    461-0869
    Log in for availability
    1 * 1 ST - 149,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Bypass kit, silicone tubing 1/2" ID × 6", MX Controllers only
    Bypass kit, silicone tubing 1/2" ID × 6", MX Controllers only
    462-0304
    Log in for availability
    1 * 1 ST - 43,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb, nylon
    Fitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb, nylon
    462-0314
    Log in for availability
    1 * 1 ST - 17,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 1/4" (6 mm) hose barb,
    stainless steel
    Fitting, 1/4" male NPT × 1/4" (6 mm) hose barb,
    stainless steel
    462-0312
    Log in for availability
    1 * 1 ST - 43,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT to 3/8" (9,5 mm) hose barb, brass
    Fitting, 1/4" male NPT to 3/8" (9,5 mm) hose barb, brass
    462-0315
    Log in for availability
    1 * 1 ST - 21,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Bypass kit, replacement, Buna N tubing, 1/2" ID × 6" with spring and 2 hose clamps, -40 to 120 °C
    Bypass kit, replacement, Buna N tubing, 1/2" ID × 6" with spring and 2 hose clamps, -40 to 120 °C
    462-0302
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • RS232 Cable, 3 m (9,8')
    RS232 Cable, 3 m (9,8')
    462-0275
    Log in for availability
    1 * 1 ST - 76,50 €

Product Information

  • Catalog #
    Availability
    Price
  • PolyScience-branded Flash Drive, 1 GB
    PolyScience-branded Flash Drive, 1 GB
    462-0277
    Log in for availability
    1 * 1 ST - 58,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 5/16" (8 mm) hose barb, straight, brass, 2 each
    Fitting, 1/4" male NPT × 5/16" (8 mm) hose barb, straight, brass, 2 each
    462-0313
    Log in for availability
    1 * 2 ST

Product Information

  • Catalog #
    Availability
    Price
  • Bypass kit for higher temperatures, Viton® tubing, 1/2" ID × 6" with spring and 2 hose clamps, -32 to 200 °C
    Bypass kit for higher temperatures, Viton® tubing, 1/2" ID × 6" with spring and 2 hose clamps, -32 to 200 °C
    462-0303
    Log in for availability
    1 * 1 ST - 183,00 €

Product Information

  • Catalog #
    Availability
    Price
  • USB-A to Mini-B Cable, 1,8 m (6')
    USB-A to Mini-B Cable, 1,8 m (6')
    462-0278
    Log in for availability
    1 * 1 ST - 50,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 1/8" (3 mm) hose barb, brass
    Fitting, 1/4" male NPT × 1/8" (3 mm) hose barb, brass
    462-0306
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/2" (13 mm) barb × 1/4" (6 mm) barb,
    glass-filled nylon (for MX Controllers)
    Fitting, 1/2" (13 mm) barb × 1/4" (6 mm) barb,
    glass-filled nylon (for MX Controllers)
    462-0321
    Log in for availability
    1 * 1 ST - 20,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/2" Male NPT × 1/2" (13 mm) hose barb, nylon, straight (for integrated cooling coils)
    Fitting, 1/2" Male NPT × 1/2" (13 mm) hose barb, nylon, straight (for integrated cooling coils)
    462-0324
    Log in for availability
    1 * 1 ST - 32,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT to 3/16" (5 mm) hose barb, brass
    Fitting, 1/4" male NPT to 3/16" (5 mm) hose barb, brass
    462-0308
    Log in for availability
    1 * 1 ST - 23,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 3/16" (5 mm) hose barb, nylon
    Fitting, 1/4" male NPT × 3/16" (5 mm) hose barb, nylon
    462-0307
    Log in for availability
    1 * 1 ST - 18,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/2" (13 mm) barb × 5/16" (5 mm) barb,
    glass-filled nylon (for MX Controllers)
    Fitting, 1/2" (13 mm) barb × 5/16" (5 mm) barb,
    glass-filled nylon (for MX Controllers)
    462-0320
    Log in for availability
    1 * 1 ST - 20,20 €