Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Flathead mop covers, SnapMop™

SnapMop™ Flat head mop covers; blue, microfiber, 80% polyester; 20% polyamide, 460 mm
Catalog # 141-1029
   Waste Reducing
Supplier:   MICRONOVA
Flathead mop covers, SnapMop™
Catalog # 141-1029
Supplier:  MICRONOVA
   Waste Reducing
Flathead mop covers, SnapMop™
Flathead mop covers, SnapMop™

SnapMop™ Flat head mop covers; blue, microfiber, 80% polyester; 20% polyamide, 460 mm

Price
717,00 €
Log in for availability
1 * 24 ST
Product Details & Documents

A range of lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitising in the cleanroom. A variety of fabric options provide excellent absorbency, effective cleaning, and disinfectant dispersal for specialised cleaning.

  • Easy to change covers fit securely over mop frame
  • Urethane foam interiors fully encased in a choice of fabrics
  • NovaPoly: 100% smooth knit polyester provides excellent disinfectant dispersal
  • PolySorb: 100% textured polyester for removing residues and dispersing disinfectant
  • MegaTex: 100% non-woven polyamide is absorbent with a mildly abrasive surface
  • PolyMesh: 100% polyester with a layer of mesh provides a mild scrubbing surface
  • 228,6 mm covers are excellent for pass-throughs and smaller spaces
  • 355,6 and 457,2 mm covers are ideal for floors, walls, and ceilings

Covers are constructed with a thin urethane foam interior completely encased in polyester, ensuring no exposed foam and resulting in less weight and faster drying. Available in 100% polyester or with 'cleaning bands' in microfibre for additional cleaning power or MegaTex® for cleaning rough/textured surfaces or removing heavy deposits. Can be laundered, re-used and able to withstand alcohol, strong disinfectants and steam sterilisation. Also available gamma irradiated.

Stainless steel snap fasteners connection.

Specifications
  • Description:
    SnapMop™ Flat head mop covers; blue, microfiber, 80% polyester; 20% polyamide
  • Length:
    460 mm
  • Seq:
    23
  • Cat. No.:
    141-1029
  • Environmentally Preferable:
    Waste Reducing
Accessories

Product Information

  • Catalog #
    L×W
    Availability
    Price
  • SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles
    129-0536
    9×4" (22.9×10 cm) mm
    Log in for availability
    1 * 1 ST - 379,00 €

Product Information

  • Catalog #
    Availability
    Price
  • SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)
    129-0537
    Log in for availability
    1 * 1 ST - 433,00 €

Product Information

  • Catalog #
    L×W
    Availability
    Price
  • SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles
    129-0538
    18×4" (45.7×10 cm) mm
    Log in for availability
    1 * 1 ST - 450,00 €

Product Information

  • Catalog #
    L×W
    Availability
    Price
  • SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 9" flat head mops; STA series handles , 9" flat head mops; STA series handles
    SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 9" flat head mops; STA series handles , 9" flat head mops; STA series handles
    MICRQPSL-09
    9×4" (22.9×10 cm) mm
    Log in for availability
    1 * 1 ST - 151,00 €

Product Information

  • Catalog #
    L×W
    Availability
    Price
  • SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 14" flat head mops; STA series handles
    SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 14" flat head mops; STA series handles
    129-0976
    14×4" (35.5×10 cm) mm
    Log in for availability
    1 * 1 ST - 164,00 €

Product Information

  • Catalog #
    L×W
    Availability
    Price
  • SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 18" flat head mops; STA series handles
    SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 18" flat head mops; STA series handles
    MICRQPSL-18
    18×4" (45.7×10 cm) mm
    Log in for availability
    1 * 1 ST - 180,00 €