Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Flathead mop covers, SnapMop™

Irradiated SnapMop™ Flat head mop covers, MegaTex®, 100% non-woven polyamide, 460 mm
  141-1025
   Waste Reducing
 :   MICRONOVA
Flathead mop covers, SnapMop™
  141-1025
 :  MICRONOVA
   Waste Reducing
Flathead mop covers, SnapMop™
Flathead mop covers, SnapMop™

Irradiated SnapMop™ Flat head mop covers, MegaTex®, 100% non-woven polyamide, 460 mm

 
984,00 €
   
1 * 24 ST
 

A range of lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitising in the cleanroom. A variety of fabric options provide excellent absorbency, effective cleaning, and disinfectant dispersal for specialised cleaning.

  • Easy to change covers fit securely over mop frame
  • Urethane foam interiors fully encased in a choice of fabrics
  • NovaPoly: 100% smooth knit polyester provides excellent disinfectant dispersal
  • PolySorb: 100% textured polyester for removing residues and dispersing disinfectant
  • MegaTex: 100% non-woven polyamide is absorbent with a mildly abrasive surface
  • PolyMesh: 100% polyester with a layer of mesh provides a mild scrubbing surface
  • 228,6 mm covers are excellent for pass-throughs and smaller spaces
  • 355,6 and 457,2 mm covers are ideal for floors, walls, and ceilings

Covers are constructed with a thin urethane foam interior completely encased in polyester, ensuring no exposed foam and resulting in less weight and faster drying. Available in 100% polyester or with 'cleaning bands' in microfibre for additional cleaning power or MegaTex® for cleaning rough/textured surfaces or removing heavy deposits. Can be laundered, re-used and able to withstand alcohol, strong disinfectants and steam sterilisation. Also available gamma irradiated.

Stainless steel snap fasteners connection.

 
  • Description:
    Irradiated SnapMop™ Flat head mop covers, MegaTex®, 100% non-woven polyamide
  • Length:
    460 mm
  • Seq:
    17
  • Cat. No.:
    141-1025
  • Environmentally Preferable:
    Waste Reducing
Accessories

 

  •  
    Description
    L×W
     
     
  • 129-0536
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles
    9×4" (22.9×10 cm) mm
       
    1 * 1 ST - 379,00 €

 

  •  
    Description
     
     
  • 129-0537
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)
       
    1 * 1 ST - 433,00 €

 

  •  
    Description
    L×W
     
     
  • 129-0538
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles
    18×4" (45.7×10 cm) mm
       
    1 * 1 ST - 450,00 €

 

  •  
    Description
    L×W
     
     
  • MICRQPSL-09
    SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 9" flat head mops; STA series handles , 9" flat head mops; STA series handles
    9×4" (22.9×10 cm) mm
       
    1 * 1 ST - 151,00 €

 

  •  
    Description
    L×W
     
     
  • 129-0976
    SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 14" flat head mops; STA series handles
    14×4" (35.5×10 cm) mm
       
    1 * 1 ST - 164,00 €

 

  •  
    Description
    L×W
     
     
  • MICRQPSL-18
    SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 18" flat head mops; STA series handles
    18×4" (45.7×10 cm) mm
       
    1 * 1 ST - 180,00 €