Flathead mop covers, SnapMop™
Product Details & Documents
A range of lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitising in the cleanroom. A variety of fabric options provide excellent absorbency, effective cleaning, and disinfectant dispersal for specialised cleaning.
- Easy to change covers fit securely over mop frame
- Urethane foam interiors fully encased in a choice of fabrics
- NovaPoly: 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb: 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex: 100% non-woven polyamide is absorbent with a mildly abrasive surface
- PolyMesh: 100% polyester with a layer of mesh provides a mild scrubbing surface
- 228,6 mm covers are excellent for pass-throughs and smaller spaces
- 355,6 and 457,2 mm covers are ideal for floors, walls, and ceilings
Covers are constructed with a thin urethane foam interior completely encased in polyester, ensuring no exposed foam and resulting in less weight and faster drying. Available in 100% polyester or with 'cleaning bands' in microfibre for additional cleaning power or MegaTex® for cleaning rough/textured surfaces or removing heavy deposits. Can be laundered, re-used and able to withstand alcohol, strong disinfectants and steam sterilisation. Also available gamma irradiated.
Stainless steel snap fasteners connection.
Specifications
- Description:Irradiated SnapMop™ Flat head mop covers, MegaTex®, 100% non-woven polyamide
- Length:360 mm
- Seq:15
- Cat. No.:141-1023
- Environmentally Preferable:Waste Reducing
Accessories
Product Information
- Catalog #L×WAvailabilityPrice
- SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handlesSlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles129-05369×4" (22.9×10 cm) mmLog in for availability1 * 1 ST - 379,00 €
Product Information
- Catalog #AvailabilityPrice
- SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)129-0537Log in for availability1 * 1 ST - 433,00 €
Product Information
- Catalog #L×WAvailabilityPrice
- SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handlesSlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles129-053818×4" (45.7×10 cm) mmLog in for availability1 * 1 ST - 450,00 €
Product Information
- Catalog #L×WAvailabilityPrice
- SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 9" flat head mops; STA series handles , 9" flat head mops; STA series handlesSlimLine™ Plastic mop frame, 360° swivel, ACME connect, 9" flat head mops; STA series handles , 9" flat head mops; STA series handlesMICRQPSL-099×4" (22.9×10 cm) mmLog in for availability1 * 1 ST - 151,00 €
Product Information
- Catalog #L×WAvailabilityPrice
- SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 14" flat head mops; STA series handlesSlimLine™ Plastic mop frame, 360° swivel, ACME connect, 14" flat head mops; STA series handles129-097614×4" (35.5×10 cm) mmLog in for availability1 * 1 ST - 164,00 €
Product Information
- Catalog #L×WAvailabilityPrice
- SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 18" flat head mops; STA series handlesSlimLine™ Plastic mop frame, 360° swivel, ACME connect, 18" flat head mops; STA series handlesMICRQPSL-1818×4" (45.7×10 cm) mmLog in for availability1 * 1 ST - 180,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



