Inverted microscopes, AE2000
Inverted microscope, AE2000, Binocular
Catalog # 630-1316
Supplier: MOTIC
Jump to:
Product Details & Documents
AE2000 inverted microscopes are designed for cell culture applications.
- Automatic turn off after 15 m of non use
- RoHs compliant lead-free objectives
- Robust manufacturing with small footprint
Suitable for microbiology and clinical labs, especially for routine cell inspections.
: Special sets including microscope, application-specific accessories and three objectives (4×, Ph 10×, LWD Ph 20×) are available as well.
: Additionnal phase contrast objectives are also available. LED modules can be ordered separately.
Specifications
- Magnification:Plan achromat 4×, 10× PH, 20× LWD PH, 40× LWD
- Model:AE2000
- Description:Inverted microscope
- Seq:001
- Type:Binocular
- Focusing system:Coaxial coarse and fine knobs with lock position and tension control
- Cat. No.:630-1316
- Head:Siedentopf, 45° inclined, 360° rotating
- Observation method:Brightfield and phase contrast
- Condenser:ELWD (72 mm) N.A 0,30 with diaphragm and filter holder
- Nosepiece:Quadruple, side facing|Quadruple
- Illumination:Halogen − LED in option
- Stage:200×239 mm
- Electrical:100 – 240 V
- Eyepieces:WF 10×/20 mm with pointer adjustment
- Working distance:72 – 184 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Phase slider, 3 positions
Product Information
- Catalog #AvailabilityPrice
- Stage holder for 35 mm Petri dishes
Product Information
- Catalog #AvailabilityPrice
- Ground glass filter (Ø = 45 mm)
Product Information
- Catalog #AvailabilityPrice
- Neutral density filter (Ø = 45 mm)
Product Information
- Catalog #AvailabilityPrice
- 1× C-mount camera adapter (no lens)
Product Information
- Catalog #AvailabilityPrice
- Phase ring Ph1
Product Information
- Catalog #AvailabilityPrice
- Condenser 0,30 N.A. WD: 72 mm
Product Information
- Catalog #AvailabilityPrice
- Phase ring Ph0
Product Information
- Catalog #AvailabilityPrice
- Auxiliary stages (one pair)
Product Information
- Catalog #AvailabilityPrice
- Metal stage insert
Product Information
- Catalog #AvailabilityPrice
- 0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors630-1503Log in for availability1 * 1 ST - 159,00 €
Product Information
- Catalog #AvailabilityPrice
- Stage holder for 54 mm Petri dishes
Product Information
- Catalog #AvailabilityPrice
- LED module 4500 K ±300 K
Product Information
- Catalog #AvailabilityPrice
- LED module 6000 K ±300 K
Product Information
- Catalog #AvailabilityPrice
- Condenser 0,40 N.A (WD = 53 mm)
Product Information
- Catalog #AvailabilityPrice
- Attachable stage with well plate holder, 128×86 mmAttachable stage with well plate holder, 128×86 mm630-1500Log in for availability1 * 1 ST - 707,00 €
Product Information
- Catalog #AvailabilityPrice
- Glass stage insert
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



