Ductless work stations, Protector®
Workstation with blower, 1220×740×650 mm, 54 kg
Catalog # LBCP3930020
Supplier: LABCONCO
Jump to:
Product Details & Documents
Protector® work stations are specifically designed for the needs of pathologists and histotechnologists. Like a traditional fume hood, these enclosures have a front air foil and rear baffle to direct the inflow air across the work area and away from the operator. Ideal for cramped or crowded labs, protector work stations have a low profile so they fit easily under standard upper cabinets. Designed with a built-in blower which use specially treated carbon filters.
- Face velocities from 60 to 100 fpm
- Built-in dynamically-balanced motorized impeller
- Ergonomic air foil with aerodynamic Clean-Sweep airflow openings with upper dilution air supply
- Zone-perforated type 304 stainless steel rear baffle
- Glare-free fluorescent lighting
Specifications
- Weight:54 kg
- W×D×H ext.:1220×740×650 mm
- Description:Workstation with blower
- Seq:01
- Shipping weight:54 kg
- Cat. No.:LBCP3930020
- Electrical:230 V, 50 Hz, 5 A
Accessories
Product Information
- Catalog #W×D×HAvailabilityPrice
- Solid epoxy work surface, black, 1830 mm width, 84 kgSolid epoxy work surface, black, 1830 mm width, 84 kgLBCP39084101830×900×25 mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×HAvailabilityPrice
- Solid epoxy work surface, black, 1830 mm width, 63 kgSolid epoxy work surface, black, 1830 mm width, 63 kgLBCP39084071830×680×25 mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×H ext.AvailabilityPrice
- Organic carbon filters for Protector® work stations with built-in blower, 5,4 kg, 457×914×250 mmOrganic carbon filters for Protector® work stations with built-in blower, 5,4 kg, 457×914×250 mmLBCP3924200mm mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×HAvailabilityPrice
- Ammonia carbon filter, 9,5 kg
Product Information
- Catalog #W×D×HAvailabilityPrice
- Replacement HEPA filter, 99,99 % on particles 0,3 micron in sizeReplacement HEPA filter, 99,99 % on particles 0,3 micron in size135-1077457×457×83,82 mmLog in for availability1 * 1 ST - 1 130,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Ammonia detector tube, 0,5 kg
Product Information
- Catalog #W×D×HAvailabilityPrice
- Formaldehyde detector tube, 0,5 kg
Product Information
- Catalog #W×D×HAvailabilityPrice
- Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 41 kgPortable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 41 kg135-1082380×580×580 mmLog in for availability1 * 1 ST - 6 770,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Portable exhauster, FilterMate™, with HEPA filter included, 22,7 kgPortable exhauster, FilterMate™, with HEPA filter included, 22,7 kg135-1081470×580×630 mmLog in for availability1 * 1 ST - 7 540,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Formaldehyde carbon filter, 9,5 kgFormaldehyde carbon filter, 9,5 kg135-1078457×457×530 mmLog in for availability1 * 1 ST - 1 130,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 22,7 kgPortable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 22,7 kg135-1080360×580×580 mmLog in for availability1 * 1 ST - 6 230,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Replacement bag for bag-in/ bag out HEPA filterReplacement bag for bag-in/ bag out HEPA filterLBCP3776002— mmLog in for availability1 * 1 ST - 634,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor and HEPA filter, 22,7 kgPortable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor and HEPA filter, 22,7 kg135-1093380×580×580 mmLog in for availability1 * 1 ST - 7 870,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Portable exhauster, FilterMate™, with available HEPA filter, 22,7 kgPortable exhauster, FilterMate™, with available HEPA filter, 22,7 kg135-1092360×580×580 mmLog in for availability1 * 1 ST - 7 250,00 €
Product Information
- Catalog #W×D×HAvailabilityPrice
- Organic carbon filter, 7,7 kg
Product Information
- Catalog #W×D×HAvailabilityPrice
- Solid epoxy work surface, black, 1220 mm width, 44 kgSolid epoxy work surface, black, 1220 mm width, 44 kgLBCP39084021220×680×25 mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×HAvailabilityPrice
- Solid epoxy work surface, black, 910 mm width, 33 kgSolid epoxy work surface, black, 910 mm width, 33 kgLBCP3908401910×680×25 mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×HAvailabilityPrice
- Solid epoxy work surface, black, 610 mm width, 22 kgSolid epoxy work surface, black, 610 mm width, 22 kgLBCP3908400610×680×25 mmLog in for availability1 * 1 ST
Product Information
- Catalog #W×D×HAvailabilityPrice
- Telescoping base stands with castors, nominal width of 101,6 mm, 1219×1016 mm, 38 kgTelescoping base stands with castors, nominal width of 101,6 mm, 1219×1016 mm, 38 kgLBCP3746712— mmLog in for availability1 * 1 ST - 2 820,00 €
Product Information
- Catalog #AvailabilityPrice
- Accessory shelf, 5'
Product Information
- Catalog #AvailabilityPrice
- Accessory shelf, 4'



