Order Entry
Austria
Orders LinkContactUsLinkComponent
Vessel for pathology dispatch

Vessel for pathology dispatch

20 ml, 31 mm, 48 mm, Blue
Catalog # BOET08.313.1001
Supplier:   BOETTGER PAUL
Vessel for pathology dispatch
Catalog # BOET08.313.1001
Supplier:  BOETTGER PAUL
Vessel for pathology dispatch
Vessel for pathology dispatch

20 ml, 31 mm, 48 mm, Blue

Price
165,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Polypropylene, extremely clear with HDPE screw cap.

  • Tight fitting screw cap
  • Stable base
  • 35 ml vessel used to protect the 20 ml vessel, 100 ml vessel used to protect the 50 ml vessel

Specially rounded base to facilitate removal of small tissue samples.

Specifications
  • Ext.Ø:
    31 mm
  • Capacity:
    20 ml
  • Height:
    48 mm
  • Cap colour:
    Blue
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.