Order Entry
Austria
Orders LinkContactUsLinkComponent
Buckets, Round, PP

Buckets, Round, PP

Transparent, 15 L, 300 mm, 340 mm
Catalog # BURK2306-1015
Supplier:   BURKLE
Buckets, Round, PP
Catalog # BURK2306-1015
Supplier:  BURKLE
Buckets, Round, PP
Buckets, Round, PP

Transparent, 15 L, 300 mm, 340 mm

Price
46,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of PP, translucent.

  • With handle
  • With spout
  • With contents scale, graduation 1000 ml
  • Sterilisable

Bucket for transporting, decanting and mixing. Safe emptying with wide spout.

Specifications
  • Capacity:
    15 L
  • Colour:
    Transparent
  • Height:
    340 mm
  • Ø:
    300 mm