Order Entry
Austria
Orders LinkContactUsLinkComponent
Isolator Cleaning Tools

Isolator Cleaning Tools

Over/under accordion handle, 330 mm
Catalog # 129-0622
Supplier:   MICRONOVA
Isolator Cleaning Tools
Catalog # 129-0622
Supplier:  MICRONOVA
Isolator Cleaning Tools
Isolator Cleaning Tools

Over/under accordion handle, 330 mm

Price
312,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Isolator Tool™ adapter with a 360° swivel works with a range of mop covers to efficiently clean and disinfect isolators, hoods, RABS, and small equipment in clean and aseptic areas.

  • Low-profile design and angled head adapter
  • Available with stainless steel or plastic plates
  • PolySorb™: 100% textured polyester for additional cleaning as well as sanitisation
  • NovaPoly™: 100% smooth knit polyester provides excellent disinfectant dispersal
  • MegaTex®: Polyamide, slightly abrasive yet absorbent
  • Microfibre: 80% Polyester/20% Nylon for maximum absorbency and residue removal
  • Optional urethane foam layer to hold disinfectant and facilitate wringing
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Designed for use with the SSU series Universal Handles or STA series threaded handles. Use modular and extendable handles to fit through small passes and allow extended reach.

Handles: Straight handles are available in electropolished stainless steel or plastic. Accordion handles are designed to deal with the unique space limitations in isolators and containment hoods. Available in 330 and 483 mm sizes, each section features a delrin hinge and quick disconnect to allow for attachment of additional sections or isolator tool itself.

Ordering information: Fabric covers, adapters, and handles are ordered separately. The all plastic Isolator Tool™ and slip covers are available gamma irradiated, contact your Avantor Sales Representative for more information.

Specifications
  • Description:
    Over/under accordion handle
  • Length:
    330 mm
  • Seq:
    18