Filter funnels, MicroFunnel™
MicroFunnel™, 100 ml, PP, Polycarbonate, 0,4 µm
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Ideal for concentrating organisms in fluid samples. Flat, smooth surface allows for easy elution of organisms or particulate. Collection of organisms or particulate on one planar surface is ideal prior to electron microscopy (SEM) or light microscope (LM) techniques. Ready to use, disposable design with Ø 47 mm filtration membrane eliminate sample cross contamination.
Membrane:
Polycarbonate with PVP (polyvinylpyrrolidone) wetting agent
Filtration area: 13,46 cm²
Ø×H: 100 ml: 61×76 mm with cover; 300 ml: 88×91 mm with cover
Packaging: Individually sterile bagged.
Documents
Certificates
Search by Lot NumberMembrane Filter Funnels, MicroFunnel™, PALL Laboratory
Application Notes
Specifications
- Membrane:Polycarbonate
- Pore size:0,4 µm
- Capacity:100 ml
- Description:MicroFunnel™
- Material:PP



