Order Entry
Austria
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ Certify

Solid phase extraction cartridges, Bond Elut™ Certify

Straight barrel cartridge, tabless, Certify, 60 Å, 120 µm, 3 ml, 300 mg
Catalog # VARI14102081T
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ Certify
Catalog # VARI14102081T
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ Certify

Straight barrel cartridge, tabless, Certify, 60 Å, 120 µm, 3 ml, 300 mg

Price
203,58 €
Log in for availability
1 * 50 ST
Product Details & Documents

The Bond Elut™ Certify extraction cartridge utilises a packed bed consisting of a special, non-polar C8 sorbent and a strong cation exchanger (SCX). Certify is most commonly used to extract basic (cationic) drugs from urine and blood, but it is also very effective for extraction of a wide range of compounds from a diverse range of aqueous matrices.

  • Special mixed mode sorbent bed
  • Broad application range for aqueous extraction
  • Bimodal, non-polar and strong cation exchange
Specifications
  • Particle Size:
    120 µm
  • Pore size:
    60 Å
  • Capacity:
    3 ml
  • Description:
    Straight barrel cartridge, tabless
  • Seq:
    18
  • Bed weight:
    300 mg
  • Phase:
    Certify
  • Carbon load:
    9,0%
  • Cat. No.:
    VARI14102081T
  • Endcapped:
    No
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.