Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, Bond Elut™ Plexa

Straight barrel cartridge, tabless, Plexa, 60 Å, 45 µm, 1 ml, 30 mg
Catalog # 549-0813
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ Plexa
Catalog # 549-0813
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ Plexa

Straight barrel cartridge, tabless, Plexa, 60 Å, 45 µm, 1 ml, 30 mg

Price
323,27 €
Log in for availability
1 * 100 ST
Product Details & Documents

The water-wettable, hydroxylated exterior allows excellent flow, even with biological fluids. A gradient of polarity on the polymer surface shunts small analytes to the more hydrophobic centre of the polymer bead, where they are retained prior to the washing and elution steps. Plexa provides these performance enhancements due to a unique polymeric architecture with a non-retentive, hydroxylated, amide-free surface and a non-polar PS/DVB core for retaining small molecules.

  • Fast flow, reproducible performance
  • Improved extract cleanliness minimises sample matrix interferences
  • Non-polar retention mechanism

Binding of proteins and lipids on the polymer surface is minimised, resulting in cleaner samples and reduced matrix interference. Plexa is ideal for high-throughput tests requiring validated performance with minimal method development. The standard non-polar retention mechanism is applicable to almost any analyte type. The performance features operate at the sample loading step, making them largely method independent.

Specifications
  • Particle Size:
    45 µm
  • Pore size:
    60 Å
  • Capacity:
    1 ml
  • Description:
    Straight barrel cartridge, tabless
  • Seq:
    02
  • Bed weight:
    30 mg
  • Phase:
    Plexa
  • Cat. No.:
    549-0813
  • Surface area:
    550 m²/g