Solid phase extraction cartridges, Bond Elut™ Certify
Straight barrel cartridge, tabless, Certify, 60 Å, 40 µm, 3 ml, 130 mg
Catalog # VARI12102051T
Supplier: VARIAN
Jump to:
Product Details & Documents
The Bond Elut™ Certify extraction cartridge utilises a packed bed consisting of a special, non-polar C8 sorbent and a strong cation exchanger (SCX). Certify is most commonly used to extract basic (cationic) drugs from urine and blood, but it is also very effective for extraction of a wide range of compounds from a diverse range of aqueous matrices.
- Special mixed mode sorbent bed
- Broad application range for aqueous extraction
- Bimodal, non-polar and strong cation exchange
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:3 ml
- Description:Straight barrel cartridge, tabless
- Seq:03
- Bed weight:130 mg
- Phase:Certify
- Carbon load:9,0%
- Cat. No.:VARI12102051T
- Endcapped:No
- Surface area:500 m²/g
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



