Order Entry
Austria
Orders LinkContactUsLinkComponent
Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916

Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916

E-914 for 4 positions, 40 ml, with 2-port mixer
Catalog # BUCH11514042
Supplier:   BUCHI
Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916
Catalog # BUCH11514042
Supplier:  BUCHI
Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916
Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916

E-914 for 4 positions, 40 ml, with 2-port mixer

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

SpeedExtractor E-916 / E-914.

  • Extract 6 samples in 30 min and free up your time for other tasks
  • Automated sealing reduces operator intervention and increases process safety
  • Combine extract collection with evaporation, minimize solvent use and avoid costly consumable seals

The SpeedExtractor E-916 / E-914 is an automated instrument for parallel extraction of primarily organic compounds from a variety of solid or semi-solid matrices. Conventional methodologies (e.g. like Soxhlet extraction) are accelerated by using a solvent at elevated temperatures and pres-sures. The parallel concept of SpeedExtractor allows for simultaneous extraction of six samples in one run. A variety of different extract collection options with great synergy to the MultivaporTM and Syncore® Analyst for parallel evaporation and concentration maximizes productivity and streamlines the workflow.

Delivery information: The SpeedExtractor E-916 / E-914 is delivered with a comprehensive starter kit consisting of tools, accessory and consumable items. Due to a variety of different collection options the collection vials need to be ordered separately.

Specifications
  • Description:
    E-914 for 4 positions, 40 ml, with 2-port mixer
  • Seq:
    01
  • Cat. No.:
    BUCH11514042
  • Max. vol. of extraction cup:
    40 ml
  • Temperature operating range:
    50 - 200 ± 3°C
  • Power consumption:
    1750 W
  • Model:
    E-914
  • W×D×H:
    670×500×725 mm
  • No. of samples:
    4
  • Weight:
    90 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 10 ml for E-916
    Extraction cells, 10 ml for E-916
    BUCH051237
    Log in for availability
    1 * 1 ST - 493,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 20 ml for E-916
    Extraction cells, 20 ml for E-916
    BUCH051236
    Log in for availability
    1 * 1 ST - 493,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 40 ml for E-916
    Extraction cells, 40 ml for E-916
    BUCH051235
    Log in for availability
    1 * 1 ST - 493,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 40 ml for E-914
    Extraction cells, 40 ml for E-914
    BUCH051234
    Log in for availability
    1 * 1 ST - 656,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 80 ml for E-914
    Extraction cells, 80 ml for E-914
    BUCH051233
    Log in for availability
    1 * 1 ST - 656,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 120 ml for E-914
    Extraction cells, 120 ml for E-914
    BUCH051232
    Log in for availability
    1 * 1 ST - 656,00 €

Product Information

  • Catalog #
    Availability
    Price
  • UNF-28 ferrule 1/16", grey
    UNF-28 ferrule 1/16", grey
    BUCH044269
    Log in for availability
    1 * 25 ST - 87,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Quartz sand 0,3 - 0,9 mm
    Quartz sand 0,3 - 0,9 mm
    BUCH037689
    Log in for availability
    1 * 2,5 kg - 134,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.