Inverted microscopes, Primo Vert
Inverted microscope, Trinocular
630-2150
: ZEISS
Primo Vert is designed for high education and research laboratories in cell culture.
- Automatic on/off function, universal or selectable phase contrast
- Long-term optical and mechanical stability
- Attractive modern design
The Primo Vert iLED fluorescence with single channel green fluorescent protein (GFP) illumination as well as the Primo Vert HDcam with integrated camera for wireless HD connection to an iPad.
Ordering information: Two other versions are available, please contact your local Avantor sales office for further details.
- Magnification:4×, 10× φ1 (LWD)
- Description:Inverted microscope
- Seq:02
- Type:Trinocular
- Focusing system:Coaxial coarse and fine knobs
- Cat. No.:630-2150
- Observation method:Brightfield and phase contrast
- Condenser:0,3 or 0,4
- Nosepiece:Quadruple
- Illumination:Halogen − LED in option
- Stage:200×239 mm
- Eyepieces:WF 10×/20 mm
Accessories
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description



