Order Entry
Austria
Orders LinkContactUsLinkComponent
Multifunction rotators, PTR-35, PTR-60, 360°

Multifunction rotators, PTR-35, PTR-60, 360°

Multifunction rotator PTR-35
Catalog # 444-0695
Supplier:   GRANT INSTRUMENTS
Multifunction rotators, PTR-35, PTR-60, 360°
Catalog # 444-0695
Supplier:  GRANT INSTRUMENTS
Multifunction rotators, PTR-35, PTR-60, 360°
Multifunction rotators, PTR-35, PTR-60, 360°

Multifunction rotator PTR-35

Price
771,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The PTR-35 and PTR-60 variable speed, variable angle, 360° multifunction rotators provide flexible mixing options in a compact unit. Applications include mixing mictrotubes, immunoprecipitation and other affinity matrix applications, preventing blood coagulation and latex diagnostics. The stepper motor produces regulated and reproducible rotating throughout the speed range. The rotators provide all that is needed for mixing different sized particles.

  • Multifunction: rotation, reciprocation and vibration
  • All actions can be set for continuous or timed operation, integral timer: 1 min. to 24 h with automatic switch off
  • Individual phases can be linked together for flexibility
  • Can be used at 4 to 40 °C (80% relative humidity, non-condensing), in an incubator or cold room

360° long wave required by large particles.

Reciprocal long and medium wave ideal for large to medium particles.

Vibration short wave suits small particles

Combining different phases in a customised sequence gives the following possible combinations: 360° vertical rotation; 360° reciprocal; 360° reciprocal and vibration; 360° reciprocal and pause; reciprocal; reciprocal and pause; vibration and reciprocal. An individual program may be configured for any different combination of components to ensure optimum mixing conditions.

Delivery information: Supplied with standard platform for tubes up to 15 mm Ø, alternative platforms are available for larger tubes or combinations of tubes.

Specifications
  • Description:
    Multifunction rotator PTR-35
  • Shaking motion:
    360°, reciprocal, vibration
  • Cat. No.:
    444-0695
  • Speed:
    1 - 100 min⁻¹
  • Turning angle - vibration mode:
    1 - 5°
  • Input power:
    8 W (12 V, 0,6 A)
  • Timer:
    1 - 250 s (360°/reciprocal mode)
    1 - 5 s (360°/vibration mode)
  • Model:
    PTR-35
  • W×D×H:
    365×155×195 mm
  • Max. load:
    0,5 kg
  • Weight:
    1,8 kg
  • Turning angle - reciprocal mode:
    1 - 90°
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Platform for 10 tubes up to 30 mm Ø, for PTR-35
    Platform for 10 tubes up to 30 mm Ø, for PTR-35
    444-0750
    Log in for availability
    1 * 1 ST - 70,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Platform for 14 tubes up to 30 mm Ø for PTR-60
    Platform for 14 tubes up to 30 mm Ø for PTR-60
    444-0348
    Log in for availability
    1 * 1 ST - 126,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Platform to hold one microplate, for PTR-35
    Platform to hold one microplate, for PTR-35
    444-0754
    Log in for availability
    1 * 1 ST - 180,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement platform for 26 tubes up to 15 mm Ø for PTR-35
    Replacement platform for 26 tubes up to 15 mm Ø for PTR-35
    444-0751
    Log in for availability
    1 * 1 ST - 105,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement platform for 48 tubes up to 15 mm Ø for PTR-60
    Replacement platform for 48 tubes up to 15 mm Ø for PTR-60
    444-0755
    Log in for availability
    1 * 1 ST - 169,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Platform for 5 tubes up to 30 mm Ø, plus 12 tubes up to 15 mm Ø for PTR-35
    Platform for 5 tubes up to 30 mm Ø, plus 12 tubes up to 15 mm Ø for PTR-35
    444-0696
    Log in for availability
    1 * 1 ST - 69,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Platform for 8 tubes up to 30 mm Ø, plus 22 tubes up to 15 mm Ø for PTR-60
    Platform for 8 tubes up to 30 mm Ø, plus 22 tubes up to 15 mm Ø for PTR-60
    444-0699
    Log in for availability
    1 * 1 ST - 126,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Heavy duty adapter for PTR-35
    Heavy duty adapter for PTR-35
    444-0752
    Log in for availability
    1 * 1 ST - 171,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Heavy duty adapter for 22 tubes up to 15 mm Ø for PTR-35
    Heavy duty adapter for 22 tubes up to 15 mm Ø for PTR-35
    444-0753
    Log in for availability
    1 * 1 ST - 171,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 5° roller platform for 8×15ml tubes for PTR-35
    5° roller platform for 8×15ml tubes for PTR-35
    GRANRP-8/15
    Log in for availability
    1 * 1 ST - 158,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 5° roller platform for 8×50 ml tubes for PTR-35
    5° roller platform for 8×50 ml tubes for PTR-35
    GRANRP-8/50
    Log in for availability
    1 * 1 ST - 158,00 €