Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Storage and Stacking Containers

23 l, 400×600×120 mm, 367×567×114 mm
  BURK3414-0123
 :   BURKLE
Storage and Stacking Containers
  BURK3414-0123
 :  BURKLE
Storage and Stacking Containers
Storage and Stacking Containers

23 l, 400×600×120 mm, 367×567×114 mm

 
38,40 €
   
1 * 1 ST
 

PP, grey.

  • Temperature resistant from −40 to +90 °C
  • According to Euro standards
  • Lid and transport rollers available as accessory
  • Suitable for use with foodstuffs

Stable storage containers with external reinforcement ribs.

 
  • W×D×H ext.:
    400×600×120 mm
  • Capacity:
    23 l
  • W×D×H int.:
    367×567×114 mm
  • Cat. No.:
    BURK3414-0123
Accessories

 

  •  
    Description
     
     
  • BURK3414-0001
    Lid for storage/stacking containers 400×300 mm
       
    1 * 1 ST - 14,80 €

 

  •  
    Description
     
     
  • 216-1722
    Lid for storage/stacking containers 600×400 mm
       
    1 * 1 ST - 24,20 €

 

  •  
    Description
     
     
  • BURK3414-9900
    Transport trolley for 600×400 mm containers
       
    1 * 1 ST - 110,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.