Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage and Stacking Containers

Storage and Stacking Containers

80 l, 400×600×420 mm, 367×567×416 mm
Catalog # BURK3414-0181
Supplier:   BURKLE
Storage and Stacking Containers
Catalog # BURK3414-0181
Supplier:  BURKLE
Storage and Stacking Containers
Storage and Stacking Containers

80 l, 400×600×420 mm, 367×567×416 mm

Price
73,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, grey.

  • Temperature resistant from −40 to +90 °C
  • According to Euro standards
  • Lid and transport rollers available as accessory
  • Suitable for use with foodstuffs

Stable storage containers with external reinforcement ribs.

Specifications
  • W×D×H ext.:
    400×600×420 mm
  • Capacity:
    80 l
  • W×D×H int.:
    367×567×416 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lid for storage/stacking containers 400×300 mm
    Lid for storage/stacking containers 400×300 mm
    BURK3414-0001
    Log in for availability
    1 * 1 ST - 14,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Lid for storage/stacking containers 600×400 mm
    Lid for storage/stacking containers 600×400 mm
    216-1722
    Log in for availability
    1 * 1 ST - 24,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Transport trolley for 600×400 mm containers
    Transport trolley for 600×400 mm containers
    BURK3414-9900
    Log in for availability
    1 * 1 ST - 110,00 €