Buckets, Round, PP
Bucket with plastic handle and lid, UN-Y approved, White, 11,0 L, 293 mm, 245 mm
RIXI7-5101-110
Buckets made of PP, white.
- With or without UN approval
- Very good chemical resistance
- Very good temperature resistance
Universal multipurpose buckets with handle.
- Capacity:11,0 L
- Colour:White
- Description:Bucket with plastic handle and lid, UN-Y approved
- Height:245 mm
- Seq:13
- Ø:293 mm
Accessories
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description



