Solid phase extraction cartridges, HyperSep™ C8
Cartridge, C8, 40 - 60 µm, 6 ml, 1000 mg
Artikelnr. HYPE60108-427
Anbieter: Thermo Fisher Scientific
Solid phase extraction cartridges, HyperSep™ C8
Artikelnr. HYPE60108-427
Anbieter: Thermo Fisher Scientific
Jump to:
Product Details & Documents
HyperSep™ C8 cartridges, less retentive alternative to C18 for polar and nonpolar compounds.
- Well suited for method requiring less retention than C18
- For moderately polar analytes
- Potential for polar interactions greater than with C18
HyperSep-96 system incorporates traditional solid phase extraction sorbents into a 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customisable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing.
: HyperSep-96 are available either in packs of 100 individual wells or in pre-assembled plates.
Specifications
- Column Format:Cartridge
- Particle Size:40 - 60 µm
- Capacity:6 ml
- Seq:06
- Bed weight:1000 mg
- Phase:C8



