Order Entry
Austria
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, HyperSep™ C8

Solid phase extraction cartridges, HyperSep™ C8

Cartridge, C8, 40 - 60 µm, 6 ml, 500 mg
Catalog # HYPE60108-394
Solid phase extraction cartridges, HyperSep™ C8
Catalog # HYPE60108-394
Solid phase extraction cartridges, HyperSep™ C8
Solid phase extraction cartridges, HyperSep™ C8

Cartridge, C8, 40 - 60 µm, 6 ml, 500 mg

Price
169,00 €
Log in for availability
1 * 30 ST
Product Details & Documents

HyperSep™ C8 cartridges, less retentive alternative to C18 for polar and nonpolar compounds.

  • Well suited for method requiring less retention than C18
  • For moderately polar analytes
  • Potential for polar interactions greater than with C18

HyperSep-96 system incorporates traditional solid phase extraction sorbents into a 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customisable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing.

Packaging: HyperSep-96 are available either in packs of 100 individual wells or in pre-assembled plates.

Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    40 - 60 µm
  • Capacity:
    6 ml
  • Seq:
    05
  • Bed weight:
    500 mg
  • Phase:
    C8