Order Entry
Austria
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, HyperSep™ C8

Solid phase extraction cartridges, HyperSep™ C8

Cartridge, C8, 40 - 60 µm, 1 ml, 50 mg
Catalog # HYPE60108-391
Solid phase extraction cartridges, HyperSep™ C8
Catalog # HYPE60108-391
Solid phase extraction cartridges, HyperSep™ C8
Solid phase extraction cartridges, HyperSep™ C8

Cartridge, C8, 40 - 60 µm, 1 ml, 50 mg

Price
244,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

HyperSep™ C8 cartridges, less retentive alternative to C18 for polar and nonpolar compounds.

  • Well suited for method requiring less retention than C18
  • For moderately polar analytes
  • Potential for polar interactions greater than with C18

HyperSep-96 system incorporates traditional solid phase extraction sorbents into a 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customisable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing.

Packaging: HyperSep-96 are available either in packs of 100 individual wells or in pre-assembled plates.

Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    40 - 60 µm
  • Capacity:
    1 ml
  • Seq:
    02
  • Bed weight:
    50 mg
  • Phase:
    C8
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.