Order Entry
Austria
Orders LinkContactUsLinkComponent
Sealing tapes, flat | Avantor

Sealing tapes, flat

Flat sealing tape, thickness 22 mm, 7,0 mm
Catalog # BOHLH959-34
Supplier:   Bohlender
Sealing tapes, flat
Catalog # BOHLH959-34
Supplier:  Bohlender
Sealing tapes, flat
Sealing tapes, flat

Flat sealing tape, thickness 22 mm, 7,0 mm

Price
187,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Deformable, virginal PTFE flat tape with expanded fibre structure. For making customized gaskets “on-site”. FDA conform.

  • Tasteless and not ageing
  • Temperature resistance from −200 to +270 °C
  • Self-adhesive and physiologically safe
  • Almost universal chemical resistance
  • Quick and easy assembly, good sealing also on uneven surfaces

Different lengths available.

Colour: White

Specifications
  • Width:
    7,0 mm
  • Description:
    Flat sealing tape, thickness 22 mm