Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample dippers, BOLA

Sample dippers, BOLA

Dipper vessel with handle and Ø 12 mm hole, PTFE, 140 mm, 100 mm
Catalog # BOHLH1138-24
Supplier:   Bohlender
Sample dippers, BOLA
Catalog # BOHLH1138-24
Supplier:  Bohlender
Sample dippers, BOLA
Sample dippers, BOLA

Dipper vessel with handle and Ø 12 mm hole, PTFE, 140 mm, 100 mm

Price
284,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sample vessels suitable for washing, rinsing or dipping solids in aggressive, or pure substances.

  • Chemical resistance and temperature resistance
  • Handle and holes in wall and botton

Certifications: FDA conform.

Specifications
  • Ø:
    100 mm
  • Description:
    Dipper vessel with handle and Ø 12 mm hole
  • Length:
    140 mm
  • Material:
    PTFE
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.