Stopcocks with GL thread, EX
4 mm, GL 14
Catalog # BOHLE712-14
Supplier: Bohlender
Jump to:
Product Details & Documents
Stopcocks with GL thread for distributing liquids or gases, quick and easy disconnection of flow.
- Cylindrical stopcock plug made of conductive PTFE-EX for good tightness
- Stop valve with mark of flow direction
- Grip made of red PP
- Suitable for pressure up to maximum 6 bar and suitable for vacuum
- Temperature resistance upto 110 °C
- Chemical resistant
Two-way stopcock made of conductive PTFE-EX with straight bore and two connections with GL thread or three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread.
Specifications
- Hole Ø:4 mm
- Thread:GL 14
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



