Order Entry
Austria
Orders LinkContactUsLinkComponent
Stopcocks with GL thread, EX

Stopcocks with GL thread, EX

8 mm, GL 25
Catalog # BOHLE712-25
Supplier:   Bohlender
Stopcocks with GL thread, EX
Catalog # BOHLE712-25
Supplier:  Bohlender
Stopcocks with GL thread, EX
Stopcocks with GL thread, EX

8 mm, GL 25

Price
109,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stopcocks with GL thread for distributing liquids or gases, quick and easy disconnection of flow.

  • Cylindrical stopcock plug made of conductive PTFE-EX for good tightness
  • Stop valve with mark of flow direction
  • Grip made of red PP
  • Suitable for pressure up to maximum 6 bar and suitable for vacuum
  • Temperature resistance upto 110 °C
  • Chemical resistant

Two-way stopcock made of conductive PTFE-EX with straight bore and two connections with GL thread or three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread.

Specifications
  • Hole Ø:
    8 mm
  • Thread:
    GL 25
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.