Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Ultrapure water systems, arium® basic

arium® basic bench top system with front top-mounted display/dispenser unit
Catalog # 171-0393
Supplier:   Sartorius
Ultrapure water systems, arium® basic
Catalog # 171-0393
Supplier:  Sartorius
Ultrapure water systems, arium® basic
Ultrapure water systems, arium® basic

arium® basic bench top system with front top-mounted display/dispenser unit

Price
5 290,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The arium® basic system supplies ASTM Type I ultrapure water and is used for both critical applications and routine analyses. Streamlined to incorporate only the most important functions for the production of high quality ultrapure water, the arium® basic is a cost effective alternative for the discerning user that is also very easy to use.

  • Compact design, flexibility of use and simplicity of maintenance
  • Innovative glass operator interface with touch function
  • Time-controlled dispensing
  • Conductivity measurement for product water
  • Service and alarm functions supported by graphic displays

The systems are available in bench top or wall mounted versions.

 : The system is delivered without a cartridge which has to be ordered separately. Please refer to cartridge kits for arium® basic.

Specifications
  • Description:
    arium® basic bench top system with front top-mounted display/dispenser unit
  • Cat. No.:
    171-0393
  • Flow rate:
    Up to 2 l/min (at a pressure of 2 bar without a final filter)
  • Feed water:
    RO water (100 µS/cm), distilled water (4 µS/cm), deionised water (20 µS/cm)
  • Model:
    arium® DI-T, basic
  • Bacteria:
    <1 CFU/1000 ml
  • W×D×H:
    350×451×492 mm
  • Resistivity at +25 °C:
    18,2 MΩ.cm
  • Max. operating pressure:
    6,9 bar
  • TOC content:
    <5 ppb
  • Particles:
    <1/ml at 0,2 µm
  • Weight:
    17 kg (system only) / ~27 kg (operating weight with full tank)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Arium® cleaning solution, 50 ml syringe, sodium hypochlorite, white
    Arium® cleaning solution, 50 ml syringe, sodium hypochlorite, white
    171-1024
    Log in for availability
    1 * 1 ST - 40,50 €

Product Information

  • Catalog #
    Availability
    Price
  • UV lamp
    UV lamp
    171-0910
    Log in for availability
    1 * 1 ST - 462,00 €

Product Information

  • Catalog #
    Availability
    Price
  • UF hollow fibre filter
    UF hollow fibre filter
    171-0909
    Log in for availability
    1 * 1 ST - 1 180,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch for external control of the time/volume dispense for arium® pro
    Footswitch for external control of the time/volume dispense for arium® pro
    VIVAH2O-AFS1
    Log in for availability
    1 * 1 ST - 565,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tank level switch
    Tank level switch
    VIVAH2O-ALS1
    Log in for availability
    1 * 1 ST - 699,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.