Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample container, with screw cap

Sample container, with screw cap

40 ml, 30 mm, 70 mm, Clear, PP, clear
Catalog # DELT409402
Supplier:   DELTALAB
Sample container, with screw cap
Catalog # DELT409402
Supplier:  DELTALAB
Sample container, with screw cap

40 ml, 30 mm, 70 mm, Clear, PP, clear

Price
614,00 €
Log in for availability
1 * 800 ST
Product Details & Documents

Graduated containers made of PP or PS, with PE caps.

  • Good chemical resistance
  • Good temperature resistance

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    30 mm
  • Capacity:
    40 ml
  • Colour:
    Clear
  • Height:
    70 mm
  • Material:
    PP, clear
  • Seq:
    02