Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample lance

Sample lance

Valve lance, Stainless steel V4A, 550 mm, 32 mm
Catalog # 300-0076
Supplier:   BURKLE
Sample lance
Catalog # 300-0076
Supplier:  BURKLE
Sample lance
Sample lance

Valve lance, Stainless steel V4A, 550 mm, 32 mm

Price
1 650,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Samplers for viscous, paste-like and semi-liquid substances.

  • Optimised opening mechanism (can be completely disassembled)
  • Easy to use and to clean
  • Different layers remain intact particularly with paste-like substances

Designed for use in pharmaceutical applications.

Certifications: DIN 51750.3 and 53242.3

Specifications
  • Ø:
    32 mm
  • Description:
    Valve lance
  • Length:
    550 mm
  • Material:
    Stainless steel V4A
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.