Order Entry
Austria
Orders LinkContactUsLinkComponent
Staining tiles

Staining tiles

30, Ø×H: 20/22×2 mm, Transparent, 130×180×6 mm
Catalog # MARI1406809
Supplier:   MARIENFELD
Staining tiles
Catalog # MARI1406809
Supplier:  MARIENFELD
Staining tiles
Staining tiles

30, Ø×H: 20/22×2 mm, Transparent, 130×180×6 mm

Price
Inquire For Price
Log in for availability
1 * 10 ST
Product Details & Documents
  • Bevelled edges
  • Ground and polished cavities
  • Clipped corners: Except the one with twelve wells
Specifications
  • No. of wells:
    30
  • Colour:
    Transparent
  • W×D×H:
    130×180×6 mm
  • Well size:
    Ø×H: 20/22×2 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.