Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Water sampling bottles, rectangular

Bottle without thiosulfate, 500 ml, Undosed, Red, Label, 83×65×135 mm, 28 mm, 24/case
Catalog # DELT282330
Supplier:   DELTALAB
Water sampling bottles, rectangular
Catalog # DELT282330
Supplier:  DELTALAB
Water sampling bottles, rectangular
Water sampling bottles, rectangular

Bottle without thiosulfate, 500 ml, Undosed, Red, Label, 83×65×135 mm, 28 mm, 24/case

Price
90,20 €
Log in for availability
1 * 24 ST
Product Details & Documents

Polyethylene, translucent, with red screw cap.

  • Tamper evident red cap with an internal joint
  • Hermetical closure
  • Sterilised by radiation
  • Available with or without sodium thiosulfate

With liquid sodium thiosulphate (24 mg/L): ideal to analyse water meant for human consumption, swimming pools, and any other water where chlorine may modify the composition of the sample while being transported.

Without sodium thiosulphate: ideal to sample water for physico-chemical analysis, as well as for other sampling requiring sterile bottles.

The minor sides are gripped for a better handling. The larger sides are flat for labelling. Each bottle is labelled specifying description, code, lot, and expiry date.

Specifications
  • Packed:
    24/case
  • With:
    Label
  • Capacity:
    500 ml
  • Description:
    Bottle without thiosulfate
  • Seq:
    07
  • W×D×H:
    83×65×135 mm
  • Cap colour:
    Red
  • Neck Ø ext.:
    28 mm
  • Dosage:
    Undosed