Order Entry
Austria
Orders LinkContactUsLinkComponent
Conductivity electrodes

Conductivity electrodes

Conductivity sensor, dual plantinum rings, with built-in ATC (Pt1000), Standard, with temp. sensor, 1 cm⁻¹, 0...110 °C, Glass, 12×110 mm, BNC + 2 banana, 1 m cable, General purposes, research, laboratory
Catalog # CONSSK20T
Supplier:   CONSORT
Conductivity electrodes
Catalog # CONSSK20T
Supplier:  CONSORT
Conductivity electrodes
Conductivity electrodes

Conductivity sensor, dual plantinum rings, with built-in ATC (Pt1000), Standard, with temp. sensor, 1 cm⁻¹, 0...110 °C, Glass, 12×110 mm, BNC + 2 banana, 1 m cable, General purposes, research, laboratory

Price
179,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

A range of conductivity electrodes for different applications.

  • Available with or without integrated temperature sensor
  • Shaft is made from glass or epoxy
Specifications
  • Connection:
    BNC + 2 banana, 1 m cable
  • Ø×L:
    12×110 mm
  • For:
    General purposes, research, laboratory
  • Type:
    Standard, with temp. sensor
  • Description:
    Conductivity sensor, dual plantinum rings, with built-in ATC (Pt1000)
  • Material:
    Glass
  • Seq:
    04
  • Temp.:
    0...110 °C
  • Cell constant:
    1 cm⁻¹