Order Entry
Austria
Orders LinkContactUsLinkComponent
Inverted microscopes, Primo Vert

Inverted microscopes, Primo Vert

Inverted microscope, Trinocular
Catalog # 630-1226
Supplier:   ZEISS
Inverted microscopes, Primo Vert
Catalog # 630-1226
Supplier:  ZEISS
Inverted microscopes, Primo Vert
Inverted microscopes, Primo Vert

Inverted microscope, Trinocular

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Primo Vert is designed for high education and research laboratories in cell culture.

  • Automatic on/off function, universal or selectable phase contrast
  • Long-term optical and mechanical stability
  • Attractive modern design

The Primo Vert iLED fluorescence with single channel green fluorescent protein (GFP) illumination as well as the Primo Vert HDcam with integrated camera for wireless HD connection to an iPad.

Ordering information: Two other versions are available, please contact your local Avantor sales office for further details.

Specifications
  • Magnification:
    4×, 10× φ0, 20× φ1, 40× φ2 (LWD)
  • Description:
    Inverted microscope
  • Seq:
    05
  • Type:
    Trinocular
  • Focusing system:
    Coaxial coarse and fine knobs
  • Cat. No.:
    630-1226
  • Observation method:
    Brightfield and phase contrast
  • Condenser:
    0,3 or 0,4
  • Nosepiece:
    Quadruple
  • Illumination:
    Halogen − LED in option
  • Stage:
    200×239 mm
  • Eyepieces:
    WF 10×/20 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • 2-position filter slider for filters (d = 45 mm)
    2-position filter slider for filters (d = 45 mm)
    ZEIS4155101800000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • 3-position Ph slider
    3-position Ph slider
    ZEIS4155101805000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Phase stop Ph 0/0,3
    Phase stop Ph 0/0,3
    ZEIS4155101807000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Sample holder
    Sample holder
    630-1401
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • LED module
    LED module
    ZEIS4155101201001
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Microscope stand with binocular tube
    Microscope stand with binocular tube
    630-2145
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Two-position phase contrast slider
    Two-position phase contrast slider
    ZEIS4155101806000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Pointer for eyepiece focus
    Pointer for eyepiece focus
    ZEIS4155001806000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Object guide (108×72 mm) with right command
    Object guide (108×72 mm) with right command
    630-1504
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Mounting frame for Petri dishes (d = 35 mm)
    Mounting frame for Petri dishes (d = 35 mm)
    ZEIS4155101305000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Mounting frame for Petri dishes (d = 54 mm)
    Mounting frame for Petri dishes (d = 54 mm)
    ZEIS4155101306000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Attachable stage enlargement plate, 2×66 mm
    Attachable stage enlargement plate, 2×66 mm
    ZEIS4155101308000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Mounting frame for Petri dishes (d = 65 mm)
    Mounting frame for Petri dishes (d = 65 mm)
    ZEIS4155101307000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • LD condenser 0,4 (WD = 55 mm
    LD condenser 0,4 (WD = 55 mm
    ZEIS4155101700000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Phase stop Ph 1/0,3
    Phase stop Ph 1/0,3
    ZEIS4155101808000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Phase stop Ph 2/0,3
    Phase stop Ph 2/0,3
    ZEIS4155101809000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Phase stop Ph 0/0,4
    Phase stop Ph 0/0,4
    ZEIS4155101810000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Phase stop Ph 1/0,4
    Phase stop Ph 1/0,4
    ZEIS4155101811000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Phase stop Ph 2/0,4
    Phase stop Ph 2/0,4
    ZEIS4155101812000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Neutral-density filter 0,12 in mount (d = 43 mm)
    Neutral-density filter 0,12 in mount (d = 43 mm)
    ZEIS4155101813000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Microscope stand with binocular phototube
    Microscope stand with binocular phototube
    630-2146
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Colour filter set blue, green, yellow (d = 45×1,5 mm)
    Colour filter set blue, green, yellow (d = 45×1,5 mm)
    ZEIS4155001804000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Metal stage insert (D = 110 mm)
    Metal stage insert (D = 110 mm)
    ZEIS4155101301000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Mounting frame for microtiter plates, 96 positions
    Mounting frame for microtiter plates, 96 positions
    ZEIS4155101304000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Glass stage insert (D = 110 mm; d = 38 mm)
    Glass stage insert (D = 110 mm; d = 38 mm)
    ZEIS4155101302000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • LD condenser, 0,3 (WD = 72 mm)
    LD condenser, 0,3 (WD = 72 mm)
    ZEIS4155101701000
    Log in for availability
    1 * 1 ST