Inverted microscopes, Primo Vert
Inverted microscope, Binocular
Catalog # 630-1224
Supplier: ZEISS
Jump to:
Product Details & Documents
Primo Vert is designed for high education and research laboratories in cell culture.
- Automatic on/off function, universal or selectable phase contrast
- Long-term optical and mechanical stability
- Attractive modern design
The Primo Vert iLED fluorescence with single channel green fluorescent protein (GFP) illumination as well as the Primo Vert HDcam with integrated camera for wireless HD connection to an iPad.
Ordering information: Two other versions are available, please contact your local Avantor sales office for further details.
Specifications
- Magnification:4×, 10× φ1 (LWD)
- Description:Inverted microscope
- Seq:01
- Type:Binocular
- Focusing system:Coaxial coarse and fine knobs
- Cat. No.:630-1224
- Observation method:Brightfield and phase contrast
- Condenser:0,3 or 0,4
- Nosepiece:Quadruple
- Illumination:Halogen − LED in option
- Stage:200×239 mm
- Eyepieces:WF 10×/20 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- 2-position filter slider for filters (d = 45 mm)
Product Information
- Catalog #AvailabilityPrice
- 3-position Ph slider
Product Information
- Catalog #AvailabilityPrice
- Phase stop Ph 0/0,3
Product Information
- Catalog #AvailabilityPrice
- Sample holder
Product Information
- Catalog #AvailabilityPrice
- LED module
Product Information
- Catalog #AvailabilityPrice
- Microscope stand with binocular tube
Product Information
- Catalog #AvailabilityPrice
- Two-position phase contrast slider
Product Information
- Catalog #AvailabilityPrice
- Pointer for eyepiece focus
Product Information
- Catalog #AvailabilityPrice
- Object guide (108×72 mm) with right command
Product Information
- Catalog #AvailabilityPrice
- Mounting frame for Petri dishes (d = 35 mm)
Product Information
- Catalog #AvailabilityPrice
- Mounting frame for Petri dishes (d = 54 mm)
Product Information
- Catalog #AvailabilityPrice
- Attachable stage enlargement plate, 2×66 mm
Product Information
- Catalog #AvailabilityPrice
- Mounting frame for Petri dishes (d = 65 mm)
Product Information
- Catalog #AvailabilityPrice
- LD condenser 0,4 (WD = 55 mm
Product Information
- Catalog #AvailabilityPrice
- Phase stop Ph 1/0,3
Product Information
- Catalog #AvailabilityPrice
- Phase stop Ph 2/0,3
Product Information
- Catalog #AvailabilityPrice
- Phase stop Ph 0/0,4
Product Information
- Catalog #AvailabilityPrice
- Phase stop Ph 1/0,4
Product Information
- Catalog #AvailabilityPrice
- Phase stop Ph 2/0,4
Product Information
- Catalog #AvailabilityPrice
- Neutral-density filter 0,12 in mount (d = 43 mm)
Product Information
- Catalog #AvailabilityPrice
- Microscope stand with binocular phototube
Product Information
- Catalog #AvailabilityPrice
- Colour filter set blue, green, yellow (d = 45×1,5 mm)Colour filter set blue, green, yellow (d = 45×1,5 mm)ZEIS4155001804000Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Metal stage insert (D = 110 mm)
Product Information
- Catalog #AvailabilityPrice
- Mounting frame for microtiter plates, 96 positionsMounting frame for microtiter plates, 96 positionsZEIS4155101304000Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Glass stage insert (D = 110 mm; d = 38 mm)
Product Information
- Catalog #AvailabilityPrice
- LD condenser, 0,3 (WD = 72 mm)



