Order Entry
Austria
Orders LinkContactUsLinkComponent
Large hydrometers

Large hydrometers

0 - 10 % mas, 0,1 % mas, 650 mm
Catalog # AMARH847300
Supplier:   Amarell
Large hydrometers
Catalog # AMARH847300
Supplier:  Amarell
Large hydrometers

0 - 10 % mas, 0,1 % mas, 650 mm

Price
173,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Large hydrometers specially suited for breweries.

Specifications
  • Length:
    650 mm
  • Seq:
    01
  • Division:
    0,1 % mas
  • Range:
    0 - 10 % mas
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.