Order Entry
Austria
Orders LinkContactUsLinkComponent
Bottle brushes, with head bundle

Bottle brushes, with head bundle

Brush for 0,50 l bottle, with bleached bristle fill material, Hog bristle, 100 mm, 55 mm, Steel, zinc plated, 420 mm
Catalog # REIT22550234
Bottle brushes, with head bundle
Catalog # REIT22550234
Bottle brushes, with head bundle

Brush for 0,50 l bottle, with bleached bristle fill material, Hog bristle, 100 mm, 55 mm, Steel, zinc plated, 420 mm

Price
101,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

The brush consists of galvanised rotary wires with head bundle.

Specifications
  • Bristle material:
    Hog bristle
  • Brush head Ø:
    55 mm
  • Handle material:
    Steel, zinc plated
  • Description:
    Brush for 0,50 l bottle, with bleached bristle fill material
  • Seq:
    02
  • Total length:
    420 mm
  • Brush head length:
    100 mm